Order Entry
Austria
ContactUsLinkComponent
Dicyclohexylcarbodiimide 99%
Corrosive
Toxic
Environment
Dicyclohexylcarbodiimide 99%
Certificates
undefined
Corrosive
Toxic
Environment
Dicyclohexylcarbodiimide 99%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline mass or waxy solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    33 to 35 °C
  • GC:
    ≥98.5 %
  • Appearance of solution:
    (10% in acetone) clear colorless to yellowish
  • Color scale:
    ≤25 APHA (ASTM D 1209)
  • Bromine number:
    ≤5 g Br/100 g (ASTM D 1159)

Specification Test Results

Related Information

Frequently Bought Together