Order Entry
Austria
ContactUsLinkComponent
CPC® NS4 Quick Fittings, Hose Barb Valved In-Line Couplings
CPC® NS4 Quick Fittings, Hose Barb Valved In-Line Couplings
Catalog # CPCCNS4D42006
Supplier:  CPC COLDER
New Product
CPC® NS4 Quick Fittings, Hose Barb Valved In-Line Couplings
Catalog # CPCCNS4D42006
Supplier:  CPC COLDER
New Product

Specifications

  • Ext.Ø:
    29,7 mm
  • Tubing int.Ø:
    9,5 mm
  • Description:
    Panel mount hose barb coupling insert, PP shutoff
  • Length:
    58,9 mm
  • O-Ring material:
    EPDM
  • Max. operating pressure:
    Vacuum to 8,3 bar
  • Operating temperature:
    0...71 °C
  • Pk:
    25

Specifications

About this item

NS4 series couplings feature non-spill valves in a compact size, at a great price. Use the NS4 when even a few drops pose problems regarding media cost or environmental regulations. These innovative couplings are lightweight, chemically resistant and easy to use.

  • Non-spill design - Disconnect under pressure with no spills
  • Colour coding - Instant visual differentiation of media lines
  • Glass-filled polypropylene - Durable and compatible with many chemicals
  • Medical-grade ABS - Gamma sterilisable

The non-spill design effectively eliminates spills and minimises downtime. NS4 coulings are also available with optional RFID (Radio Frequency Identification) capability.

Main components and valves: Glass-filled polypropylene with TPV overmold, ABS with TPE soft-touch overmold
Thumb latch: Glass-filled polypropylene, ABS
Valve spring: 316 stainless steel
External spring: 316 stainless steel
Lubricants: Krytox® PFPE (inert)
Spillage: <0,10 cc per disconnect at all rated pressures
Inclusion: 0,26 cc per connect