Order Entry
Austria
ContactUsLinkComponent
Cleaning Swabs for Fiber Optic Sleeve (2,5 mm)
Cleaning Swabs for Fiber Optic Sleeve (2,5 mm)
Catalog # TEXW48040
Supplier:  Texwipe
New Product
Cleaning Swabs for Fiber Optic Sleeve (2,5 mm)
Catalog # TEXW48040
Supplier:  Texwipe
New Product

Specifications

  • Handle width:
    2,2 mm
  • Head length:
    10,5 mm
  • Head width:
    3,0 mm
  • Description:
    Cleaning foam swabs, 500 swabs/bag
  • Length:
    68 mm
  • Handle material:
    Polypropylene
  • Head material:
    Polyurethane foam
  • Pk:
    5

Specifications

About this item

These cleaning swabs are versatile, effective, and cost-efficient swab for cleaning end faces and equipment test ports.

  • 2,5 mm flexible swab head conforms to connector face
  • No adhesives, binders, or fibers to leave residues
  • Can be used with all Electro-Wash® and Fiber-Wash™ Precision fiber optic cleaners for all types of soils and contaminants
  • 2,5 mm thick head

Applications:
- Cleans 2,5 mm connectors and ferrules
- Cleans test equipment ports