Fristads® 4517 High Visibility Sweat Jackets
Supplier: FRISTADS KANSAS
New Product
Certificates
About this item
High visibility sweat jackets with extended back and reflective detail on shoulders.
- Zip to top of collar with zip cover
- Chest pocket with vertical zip
- Two front pockets with zips
- Wash at or below 60 °C
These jackets comes with elasticated ribbon at bottom and sleeve end, and stretch reflective tape for extra freedom of movement.
Certifications: EN ISO 20471 Class 1.
Caution: Iron without steam, steam ironing may cause irreversible damage. Do not bleach, tumble dry or dry clean
Specifications
- Catalog No:
- KWIN129509171XL
- KWIN129509171S
- KWIN129509171M
- KWIN129509171L
- KWIN1295091714XL
- KWIN1295091713XL
- KWIN1295091712XL
- KWIN129509171XS
- Model:
- 4517
- 4517
- 4517
- 4517
- 4517
- 4517
- 4517
- 4517
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Specifications
Frequently Bought Together