About this item
High-volume freezers with forced air cooling. White steel exterior and stainless-steel interior. The intuitive user interfaces provide useful extended multi-functionality, e.g. a maintenance timer, and the LED interior lighting ensures good visibility of the contents of these large appliances. Advanced connectivity options to suit varying requirements for simplified data storage, temperature control and alarm signals.
- Extended range of models for more choice to fulfil specific user requirements
- Hygienic and long-lasting stainless-steel interior with a 12 mm access port for external probes
- Electronic or mechanical door locks for differing safety requirements
- Energy-efficiency optimised appliances for lower running costs and help to meet user sustainability targets
- Equipped with 100mm castors, the two front with brakes, these heavy units can easily be moved for cleaning or relocation
- Forced-air cooling system with energy-efficient hot gas defrost for very small internal temperature variation
All models are available in both Perfection and Performance series. Wire shelves with 60 kg shelf load, perforated sheet-metal shelves available as accessory for storing small items.
Transparent and reliable temperature stability, tested to EN 60068-3, important when it comes to validating appliances to your application or requirements. Perfection and Performance series freezers with ±5 K deviation from setpoint, with calibration function.
Performance series: Power failure alarm when mains power returns. Perfection series for maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and integrated data logger with real-time clock.
Performance series with optional LAN/WiFi interfaces and local API (optional via SmartModule as accessory). Perfection series with integrated LAN/WiFi or local API for continuous monitoring and with USB interface for reading the data logger.
Specifications
- Catalog No:
- LIEBSFPVG1402
- LIEBSFPVH1402
- LIEBSFPVG6501
- LIEBSFPVH8401
- LIEBSFPVH6501
- LIEBSFPVG8401
- Model:
- SFPvg 1402
- SFPvh 1402
- SFPvg 6501
- SFPvh 8401
- SFPvh 6501
- SFPvg 8401
- Refrigerant:
- R 290
- R 290
- R 290
- R 290
- R 290
- R 290
- Display:
- Monochrome-display, touch buttons
- 2,4" touch and swipe
- Monochrome-display, touch buttons
- 2,4" touch and swipe
- 2,4" touch and swipe
- Monochrome-display, touch buttons
- Defrost:
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Alarm:
- On mains return
- Battery-supported for min. 12 h
- On mains return
- Battery-supported for min. 12 h
- Battery-supported for min. 12 h
- On mains return
- Electrical:
- 220 - 240 V, 50/60 Hz, 4,0 A/580 W
- 220 - 240 V, 50/60 Hz, 4,0 A/420 W
- 220 - 240 V, 50 Hz, 4,0 A/610 W
- 220 - 240 V, 50/60 Hz, 4,0 A/420 W
- 220 - 240 V, 50/60 Hz, 4,0 A/420 W
- 220 - 240 V, 50 Hz, 4,0 A/610 W
- Noise level:
- 60 dB
- 60 dB
- 60 dB
- 60 dB
- 60 dB
- 60 dB
- Shelves/drawers:
- 8 Plastic-coated shelves
- 12 Plastic-coated shelves
- 4 Plastic-coated shelves
- 4 Plastic-coated shelves
- 4 Plastic-coated shelves
- 4 Plastic-coated shelves
- Door type:
- Solid, steel
- Solid, steel
- Solid, steel
- Solid, steel
- Solid, steel
- Solid, steel
- Door lock:
- mechanical
- electronic with remote control
- mechanical
- electronic with remote control
- electronic with remote control
- mechanical
- Material:
- Steel
- Steel
- Steel
- Steel
- Steel
- Steel
- Lamp:
- Ceiling LED
- Vertical and ceiling LED
- Ceiling LED
- Vertical and ceiling LED
- Vertical and ceiling LED
- Ceiling LED
- Weight:
- 225/200 kg (gross/net)
- 235/210 kg (gross/net)
- 131/113 kg (gross/net)
- 165/147 kg (gross/net)
- 148/130 kg (gross/net)
- 165/147 kg (gross/net)