ReproSil-Pur® 120 CN HPLC Columns
Catalog # MAISR13.CE.S1546
Supplier: DR MAISCH
New Product
Specifications
- Column Format:Analytical
- Particle Size:3 µm
- Pore size:120 Å
- Length:150 mm
- USP code:L10
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:7%
- Phase:Cyano (CN)
- Pk:1
Specifications
About this item
HPLC columns - ReproSil-Pur 120 CN.
- Ready-to-use column
- Silica
- Spherical, fully porous