Order Entry
Austria
ContactUsLinkComponent
Moisture Analyser, MB32
Moisture Analyser, MB32
Catalog # 611-5848
Supplier:  OHAUS
New Product
undefined
Moisture Analyser, MB32
Catalog # 611-5848
Supplier:  OHAUS
New Product

Specifications

  • Model:
    MB32
  • Capacity:
    90 g
  • Communication interface:
    RS232; USB device
  • Voltage:
    240 V
  • Operating temperature range:
    10...40 °C
  • Readability:
    1 mg/0,01%
  • Pan size:
    90 mm
  • Dimensions:
    350×210×140 mm
  • Repeatability:
    0,02% (10 g sample); 0,15% (3 g sample)
  • Pk:
    1

Specifications

About this item

Perfect for routine moisture testing.

  • An LCD with second line display, navigation knob, and intuitive operation system makes for convenient routine moisture testing
  • The new carbon fiber heating technology and upgraded loadcell shortens analysis time, saves power and keeps results accurate and consistent
  • Robust, slim design with a strong housing ensures MB32's durability even in harsh environments
  • External calibration

The MB32 features a redesigned housing with stronger material, innovative carbon fiber heating technology and an upgraded load cell for enhanced durability and performance. The easy-to-use MB32 is the perfect choice for routine moisture testing.

Certifications: IEC/EN 61010-1; IEC/EN 61010-2-010; IEC/EN 61326-1 Class B, Basic environments; CSA; RCM; WEEE.
Delivery: Includes pan handle, in-use cover, sample pans and glass fibre pads. Supplied with plastic in use protective cover.