Order Entry
Austria
ContactUsLinkComponent
Robust Pressure Data Logger, EBI 11-P111
Robust Pressure Data Logger, EBI 11-P111
Catalog # EBRO1340-6296
Supplier:  EBRO
undefined
Robust Pressure Data Logger, EBI 11-P111
Catalog # EBRO1340-6296
Supplier:  EBRO

Specifications

  • Range:
    1 - 10000 mbar
  • Resolution:
    1 mbar
  • Data memory - No. of readings:
    2×7500
  • Protection class:
    IP 68
  • Description:
    EBI 11-P111, miniature pressure data logger; 16,5Ø×47H mm, calibration points 100 and 6000 mbar (at 25 °C), 3100 mbar (at 134 °C)
  • Seq:
    01
  • Model:
    EBI 11-P111
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Recording intervals:
    1 s - 24 h
  • Weight:
    45 g
  • Accuracy:
    ±15 mbar (0 to 4000 mbar)
    ±20 mbar (rest of range)
  • Pk:
    1

Specifications

About this item

The EBI 11-P111 pressure data logger was developed with a special focus on the requirements of canning factories. It enables precise pasteurisation control in cans, jars, and bottles.

  • Luer lock connection
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Compact size - fits into most bottles

With an extended measuring range (1 to 10000 mbar) and a high-quality sensor, its very small size allows it to fit easily inside small containers or between tightly packed items, ensuring accurate monitoring even in space-constrained environments.

The robust IP 68 housing guarantees reliability and durability, while its autoclave-proof design further emphasises its adaptability, making it ideal for reliable pasteurisation control and food safety, especially in carbonated drinks.

Certifications: ISO 17665, ISO 15883, (EC) 1935/2004, 2014/30/EU.

Similar Loggers and Starter Kit

Product Information