Order Entry
Austria
ContactUsLinkComponent
Robust Temperature Bottle Data Loggers, EBI 12-T46X
Robust Temperature Bottle Data Loggers, EBI 12-T46X
Supplier:  EBRO
Certificates
undefined
Robust Temperature Bottle Data Loggers, EBI 12-T46X
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6627
  • EBRO1340-6626
  • EBRO1340-6625
  • EBRO1340-6624
  • EBRO1340-6623
  • Model:
  • EBI 12-T465
  • EBI 12-T464
  • EBI 12-T463
  • EBI 12-T462
  • EBI 12-T461
  • Sensor:
  • PT1000, class A
    Axial, blunt, M10 thread, 1 external temperature probe, Ø 6 mm, 300 mm
  • PT1000, class A
    Axial, blunt, M10 thread, 1 external temperature probe, Ø 6 mm, 270 mm
  • PT1000, class A
    Axial, blunt, M10 thread, 1 external temperature probe, Ø 6 mm, 245 mm
  • PT1000, class A
    Axial, blunt, M10 thread, 1 external temperature probe, Ø 6 mm, 190 mm
  • PT1000, class A
    Axial, blunt, M10 thread, 1 external temperature probe, Ø 6 mm, 135 mm
  • Protection class:
  • IP 68
  • IP 68
  • IP 68
  • IP 68
  • IP 68
  • Recording intervals:
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • Weight:
  • 110 g
  • 110 g
  • 110 g
  • 110 g
  • 110 g
  • Data memory - No. of readings:
  • 2×13920
  • 2×13920
  • 2×13920
  • 2×13920
  • 2×13920
  • Batteries:
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable

Specifications

Software and readout station

Product Information

Frequently Bought Together