Order Entry
Austria
ContactUsLinkComponent
Compact Recirculation Chiller/Circulation Chiller, Minichiller 800 and 1000 OLÉ
Compact Recirculation Chiller/Circulation Chiller, Minichiller 800 and 1000 OLÉ
Supplier:  HUBER
New Product
Certificates
Compact Recirculation Chiller/Circulation Chiller, Minichiller 800 and 1000 OLÉ
Supplier:  HUBER
New Product

Specifications

  • Catalog No:
  • HUBE3080.0001.98
  • HUBE3079.0001.98
  • Model:
  • Minichiller 1000 OLÉ
  • Minichiller 800 OLÉ
  • Cooling capacity:
  • 1 KW at 15 °C
  • 0,8 KW at 15 °C; 0,6 KW at 0 °C; 0,45 KW at −10 °C; 0,3 KW at −20 °C
  • Pump:
  • Pressure and suction pump, speed not adjustable, M16×1 AG male connection
  • Pressure and suction pump, speed not adjustable, M16×1 AG male connection
  • Max. suction flow rate:
  • 18 L/min; 0,4 bar
  • 18 L/min; 0,4 bar
  • Max. pressure flow rate:
  • 24 L/min; 0,7 bar
  • 24 L/min; 0,7 bar
  • Refrigerant:
  • Air-cooled, natural refrigerant
  • Air-cooled, natural refrigerant
  • Electrical:
  • 208 - 240 V, 50/60 Hz
  • 208 - 240 V, 50/60 Hz

Specifications

Frequently Bought Together