Self-Laminating Vinyl Wire and Cable Labels for Wraptor™ A6500 Printer
Catalog # BRDY801616
Supplier: Brady
Specifications
- Type:B-427
- Colour:White
- Description:Wraptor self-laminating vinyl wire and cable labels
- Dimensions:25.4x57.15 mm
- Model:WRAP-10-427
- Packed:2500/roll
- Pk:1 Roll
- Adhesive:Permanent acrylic
Specifications
About this item
Self-laminating vinyl labels for the Brady Wraptor™ A6500 Wire ID Printer Applicator. For smooth and textured or rough surfaces.
- Excellent resistance to water, oil and solvents
- Matt finish
- R4300 ribbon
Ideal for data and telecommunications labelling, electrical labelling, laboratory labelling, wire and cable labelling.
Certifications: This material is UL recognised with its respective ribbon