ridoMED Magnifying Spectacles
Catalog # ESCH16363
Supplier: ESCHENBACH OPTIK
New Product
Specifications
- Ø:23 mm
- Magnification:3,0×
- Description:Magnifying spectacles for near viewing
- Environmentally Preferable:
- Working distance:200 mm
- Pk:1
Specifications
About this item
Magnifying spectacles for near viewing.
- Coated lens system
- Achromatic lens made of high quality silicate
- Adjustment of pupillary distance of 54 to 74 mm
- Lens diameter 23 mm
- Visual field near: 55 mm
Focusing/dioptre compensation adjusted individually for each eyepiece. Ocular-side additional correction is possible, e.g. cylinder correction. Sturdy carrier frame made from glass fibre reinforced, black plastic. Comfortable, easily adjustable saddle bridge. Supplied in black zippered case. With convergence angles to suit the respective working distances.