Order Entry
Austria
ContactUsLinkComponent
Rugged High Speed Mixer Blender
Rugged High Speed Mixer Blender
Catalog # WARITBB175E
Supplier:  WARING BLENDOR
New Product
Rugged High Speed Mixer Blender
Catalog # WARITBB175E
Supplier:  WARING BLENDOR
New Product

Specifications

  • Description:
    High speed mixer blender, 1,5 L
  • Motor speed:
    24000 rpm
  • Power:
    230 V, 50 Hz (Single phase)
  • Weight:
    5,5 kg
  • W×D×H:
    192×200×452 mm
  • Pk:
    1

Specifications

About this item

Waring® rugged high speed mixer blenders are designed for frequent use in the laboratory to liquify, homogenise, emulsify, chop, cut and grate a wide range of materials.

  • Bisphenol A-free, copolyester container which is stackable
  • With stainless steel blending assembly
  • Graduations and vinyl lid
  • Pulse function available on all models
  • Heavy duty, coated steel base with controls

Powerful 2 horsepower motor with choice of control options:
-Manual, 2-speed, toggle switching
-Timed, 2-speed, keypad switching, with 0 to 60 second countdown timer
-Manual, keypad switching with adjustable speed, analogue dial