Order Entry
Austria
ContactUsLinkComponent
SCRAPEX 596 Scraper
SCRAPEX 596 Scraper
Catalog # MARO596.03
Supplier:  MARTOR ARGENTAX
New Product
SCRAPEX 596 Scraper
Catalog # MARO596.03
Supplier:  MARTOR ARGENTAX
New Product

Specifications

  • Description:
    SCRAPEX 596 scrapper, 27×180×100 mm, 290 g
  • Material:
    Zinc die-cast
  • Pk:
    1

Specifications

About this item

The SCRAPEX 596 is the largest scraper used for effortless removal of stickers, labels and other paper, colour and paint residue on all smooth surfaces. It can work especially effectively with the 100 mm long blade. This professional tool also convinces with a non-slip handle and the built-in safeguard.

  • Robust and durable
  • Broad user surface
  • Safeguard included
  • Non-slip handle
  • Easy blade changing

The 11 cm long handle is made of die-cast zinc, which makes it robust and durable. The handle is equipped with a non-slip soft grip and small pores that are friendly to the hands. And the special screw will also help you change blades easily.

Packaging: One in self-service single unit box.