Order Entry
Austria
ContactUsLinkComponent
Hupfer Variocart® MVC 6×4/2 CNS/anti Transport Trolley
Catalog # 139-0811
Supplier:  HUPFER METALLWERKE
New Product
undefined
Hupfer Variocart® MVC 6×4/2 CNS/anti Transport Trolley
Catalog # 139-0811
Supplier:  HUPFER METALLWERKE
New Product

Specifications

  • Capacity:
    Up to 300 kg
  • W×D×H:
    740×485×1048 mm
  • Shelf dimensions:
    600×400 mm
  • Pk:
    1
  • Shelves:
    2
  • Weight:
    10,28 kg

Specifications

About this item

Demountable transport trolley made of high-quality stainless steel with deep shelves.

  • Antistatic wheels
  • Height grid: 66,5 mm
  • On-board loading: 100 kg

Demountable transport trolley in a sturdy, self-supporting and hygienic design made of high-quality stainless steel round tube frame Ø25 mm with adjustable, height-adjustable shelves, bevelled on all sides, with a sturdy clamping device. Four polyethylene disc bumpers serve as collision protection. Runs on four corrosion-resistant swivel castors Ø125 mm, two with locks, stainless steel housing with antistatic polymer wheel and plain bearing.

The shelves can be individually expanded and replaced. The shelves can be individually expanded and replaced. The Variocart is versatile, but its dimensions make it particularly ideal for Euro containers.

Due to the flatpack carton, the Variocart requires 75% less storage and transport space.

Furthermore, dirt on the castors is avoided (thus delivery of unused rolls).

Delivery: The Hupfer Variocart is packed in a flatpack carton and can therefore be sent with a parcel service. Furthermore, a total of 12 Variocarts can be shipped per Euro Pallet.