Packaging Paper Labels, Picto "This side up"
Catalog # BRDY237823
Supplier: Brady
Specifications
- Type:B-7610
- Colour:Black on white
- Dimensions:W×H 105×74 mm
- Material:Paper
- Model:PICTO T/PIC011/NT-PAP
- Pk:1.000
- Adhesive:Permanent acrylic
Specifications
About this item
Paper labels (B-7610) for facility identification and packaging.
- White matte paper with black arrows
- Rectangular
- Service temperature from -50 to +50° C
1000 labels per pack