Dip and Splash Ultrasonic Cleaning Solution, Clean 260
Catalog # ELMA8000073
Supplier: ELMA SCHMIDBAUER
New Product
Specifications
- Description:'Ultrasonic cleaning solution
- Environmentally Preferable:
- Storage temperature:43...85 °F
- Pk:10 L
- pH value:Neutral
Specifications
About this item
Safely cleans sensitive metals, plastics and glass in an ultrasonic cleaner or labware washer.
- Neutral pH concentrate
- Leaves no residue after rinsing with DI water
- Dilute to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
- Dilute with either tap water or deionized water
- Biodegradable, liquid form
- Available in 10 and 25 L containers
Removes coolant, oil, dust, fingerprints, marking and label residues and soap deposits; cleans aluminum surfaces prior to anodizing or coating; cleans laser machined parts, laboratory sieves, sensitive metal, plastic, glass or ceramic surface. With shelf life two years.