Order Entry
Austria
ContactUsLinkComponent
 
TableWorx Performance Work Table, 304 Stainless Steel Work Surface
  METOTWS3072SU304S
New Product
TableWorx Performance Work Table, 304 Stainless Steel Work Surface
  METOTWS3072SU304S
New Product

 

  • Description:
    TableWorx Performance work table, Load capacity: 294,8 kg
  • Material:
    Stainless steel 304
  • W×D×H:
    762×1828,8×863,6 - 990,6 mm
  • Pk:
    1
  • Weight:
    59,8 kg

 

 

TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution.

  • Type 304 stainless steel work surface reinforced with 16-gauge hat channels
  • The sound deadened work surface features 90-degree turned down edges on all four sides
  • Available with an optional 51 mm (2") stainless steel backsplash, which is formed into the work surface
  • It features type 304 stainless steel legs and leg mounts
  • Silver colour

Stationary work table legs include stainless steel levelling bullet feet with 29 mm (1,125") range of adjustability. Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximise every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or centre of the work table.