Flange Guards, SAFECAP PVC
BRDY311768
: Brady
New Product
- Ext.Ø:300 mm
- Type:Hook and loop
- Description:Flange guards, yellow
- Environmentally Preferable:
- Pk:1
Controls liquids from light pressure, indoor pipes. Suitable for most industries.
- Yellow PVC coated polyester fabric, for high visibility
- Pressure up to 30 bar
- Indoor Use
- For other sizes, please contact Customer Services
Nominal Pressure (PN): PN100
Resistance Properties: Chemical-resistant, high temperature-resistant, high-pressure resistant
Maximum Service Temperature: 60 °C
Minimum Service Temperature: –40 °C