Order Entry
Austria
ContactUsLinkComponent
Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Catalog # GAINA4DFSL-65WH
Supplier:  GA
undefined
Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Catalog # GAINA4DFSL-65WH
Supplier:  GA

Specifications

  • Colour:
    White
  • Description:
    Cryogenic and autoclave laminate laser label
  • Dimensions:
    25,4×15 + 37,6 mm
  • Packed:
    2160 labels/pack (54 labels/sheet)
  • Pk:
    2.160

Specifications

About this item

These labels are provided in A4 sheet format for desktop laser printers. They will withstand long-term cryo storage in liquid nitrogen and deep-freeze conditions, as well as sterilisation in steam autoclaves. Wrap-around laser labels also resist abrasion, scratching, as well as spraying and wiping with chemicals and detergents.

  • Temperature range: –196 to 150 °C
  • Withstands long-term storage in extreme low temperatures (–196 °C)
  • Transparent laminating tail provides extra protection against scratching and spraying with chemicals and detergents
  • Printable with all major desktop laser printers
  • Withstands extreme elevated temperatures (150 °C), able to resist steam autoclaves and boiling water
  • Resistant to gamma irradiation (tested up to 50 KGy)

Cryogenic wrap-around laser labels for long-term cryo-storage in liquid nitrogen and deep freeze harsh environments. Temperature range from –196 to 150 °C. Resistant to autoclave, boiling water, as well as spraying with ethanol, IPA, acetone, and other chemicals and detergents. Cryo labels accept desktop laser printing and permanent marker. They are water-resistant, wear and tear proof, will not jam printers, and are resistant to UV and gamma irradiation.