Ovens that are designed for drying and evaporation of solvent-containing materials. Furnace based technology utilised for ovens, units have a 1.4301 (DIN) stainless steel chamber, which is rust-resistant and easy to clean, they feature horizontal forced convection.
- Required continuous air exchange in the oven which is achieved via forced convection fan
- Temperature limit controller with adjustable cut-out temperature for thermal protection class 2 in accordance to EN 60519-2 for protection of the oven and load
- Differential pressure monitoring of the exhaust
- Optical and acoustical signal in case of failure
- Silicon sealed inner chamber
- Working temperature range: 20 °C above ambient temperature up to 260 °C
- Temperature uniformity ±8 K according to DIN 17052-1 in empty work space
- Defined application within the constraints of the operating instructions
Exclusive use of insulation materials without categorisation according to EC Regulation No 1272/2008 (CLP). This explicitly means that alumino silicate wool, also known as 'refractory ceramic fibre' (RCF), which is classified and possibly carcinogenic, is not used.
The units feature a B510 controller with touch operation (5 programs with 4 segments each). NTLog Basic for Nabertherm controller: Recording of process data with USB-flash drive and Freeware NTEdit for convenient program input via Excel™ for Windows™ on the PC. Freeware NTGraph for evaluation and documentation of firings using Excel™ for Windows™ on the PC and MyNabertherm App for online monitoring of the firing on mobile devices for free download.
- Catalog No:
- 455-2133
- 455-2134
- 455-2131
- 455-2132
- Model:
- TR 240 LS
- TR 450 LS
- TR 60 LS
- TR 120 LS
- Temperature range:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Max. load per shelf:
- 30 kg
- 30 kg
- 30 kg
- 30 kg
- No. of shelves:
- 2 (8)
- 3 (15)
- 1 (4)
- 2 (7)
- Int. W×D×H:
- 750×530×600 mm
- 750×530×1100 mm
- 450×360×350 mm
- 650×360×500 mm
- Timer:
- 32 mins
- 36 mins
- 20 mins
- 22 mins
- Electrical:
- 380 - 400 V, 50 Hz, 3/N/PE
- 380 - 400 V, 50 Hz, 3/N/PE
- 380 - 400 V, 50 Hz, 3/N/PE
- 380 - 400 V, 50 Hz, 3/N/PE
- Exterior dimensions:
- 1000×990×970 mm
- 1000×990×1470 mm
- 700×820×710 mm
- 900×820×870 mm
- L×W×H:
- 430×650×500
- 430×650×1000
- 260×350×250
- 260×550×400
- Weight:
- 170 kg
- 250 kg
- 96 kg
- 140 kg