Order Entry
Austria
ContactUsLinkComponent
 
Trinocular Stereo Zoom Microscope, StereoBlue
  EUMXSB.3903-P
 :  EUROMEX
New Product
Trinocular Stereo Zoom Microscope, StereoBlue
  EUMXSB.3903-P
 :  EUROMEX
New Product

 

  • Magnification:
    7x - 45x
  • Model:
    SB.1903-P
  • W×D×H:
    175×266×364 mm
  • Camera:
    Digital
  • Eyepieces:
    WF 10×/20 mm
  • Head:
    45° inclined
  • Illumination:
    3W LED illumination in both incident and transmitted, dimmable
  • Stage:
    60 mm transparent and black/white stage plates
  • Type:
    Trinocular
  • Weight:
    3,6 kg
  • Working distance:
    100 mm
  • Pk:
    1

 

 

StereoBlue stereo microscopes from Euromex in the Netherlands are designed for professional use in laboratories, industry and education offering excellent optical performance and robust construction. A wide range of configurations are available to satisfy mechanical and electronic engineers, biologists, entomologists, geologists, as well as professions such as jewellers and dental technicians.

  • Two object clamps
  • Interpupillary distance adjustable from 55 to 75 mm
  • Maximum object height 175 mm

This model, StereoBlue SB.1903-P, is configured with a trinocular head for fitting a digital camera, pillar stand and parfocal zoom objective providing variable magnification between 7.5x and 45x. The magnification can be further altered by using optional eyepieces and auxilliary lenses. All lenses are anti-fungus treated and anti-reflection coated to maximise light throughput.

Illumination is provided by two sets of 3 W LED in both incident and transmitted sub-stage configuration. Both illuminations can be used together or separately and the light intensity can be adjusted separately. Supplied with an external 100 - 240 V mains adapter/charger.

 : Package contains: Microscope, power cord, dust cover, eye cups, spare fuse, 60 mm diameter transparent and black/white stage plates and user manual. All packed in polystryene box.