Order Entry
Austria
ContactUsLinkComponent
Ceramic Magnetic Hotplate Stirrer, AREC 4
Ceramic Magnetic Hotplate Stirrer, AREC 4
Catalog # VELPF20500670
Supplier:  VELP SCIENTIFIC
New Product
undefined
Ceramic Magnetic Hotplate Stirrer, AREC 4
Catalog # VELPF20500670
Supplier:  VELP SCIENTIFIC
New Product

Specifications

  • Control type:
    Analogue speed control and heating control
  • Temperature range:
    Ambient...550 °C
  • Description:
    AREC 4 ceramic magnetic hotplate stirrer
  • Model:
    AREC 4
  • Speed range:
    100 - 1500 rpm
  • W×D×H:
    160×270×100 mm
  • Temperature setting accuracy:
    1 °C
  • Max. stirring capacity H₂O:
    5 L
  • Plate dimensions:
    100×100 mm
  • Plate material:
    Ceramic
  • Power consumption:
    280 W
  • Weight:
    1,9 kg
  • Pk:
    1

Specifications

About this item

Robust hotplate stirrer featuring a 10 cm (4") square ceramic top, designed to meet the demands of everyday laboratory applications. The AREC 4 is the entry-level ceramic hotplate stirrer with an aluminium body and technopolymer housing.

  • Brushless motor ensuring power and resistance over time
  • Stirs up to 5 L volume (H₂O) from 100 up to 1500 min⁻¹ (rpm)
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
  • Advanced heating technology guarantees efficient heating performance
  • The robust 10 cm ceramic top offers exceptional chemical and scratch resistance and is easy to clean with a simple wipe-down
  • A warning icon is displayed when the temperature exceeds 50 °C, even when inactive
  • External temperature probe is not available

Construction materials: Aluminum body, technopolymer enclosure

Certifications: CE; CB; cNEMKOus.