Order Entry
Austria
ContactUsLinkComponent
Drum Insert
Drum Insert
Catalog # CPCCDQPRO202BUT
Supplier:  CPC COLDER
New Product
Drum Insert
Catalog # CPCCDQPRO202BUT
Supplier:  CPC COLDER
New Product

Specifications

  • Description:
    Drum insert with 2 American buttress thread
  • Material:
    Polyethylene
  • Pk:
    1

Specifications

About this item

Drum insert with 2" American buttress thread and EPDM O-Rings (North American Plastic Drums).

  • Mounting option: Thread
  • Pressure range: 0 to 45 psig (0 to 3,1 bar)
  • Seal options: EPDM
  • Material finish: Natural
  • Temperature range: –20 to +120 °F (29 to 49 °C)