Order Entry
Austria
ContactUsLinkComponent
Caro XT-R DOFA Cleaning Trolley
Caro XT-R DOFA Cleaning Trolley
Catalog # PPSA7992000
New Product
Caro XT-R DOFA Cleaning Trolley
Catalog # PPSA7992000
New Product

Specifications

  • Colour:
    Black
  • W×D×H:
    850×450×900 mm
  • Pk:
    1
  • Weight:
    10,69 kg

Specifications

About this item

Compact double trolley attractive appearance made of recycled material.

  • Cleaning method: vertical press
  • Plastic components from recycled material
  • Minimum space requirement with maximum functionality
  • Workspace: One vertical press XTR and two bucket XTR 25 L

Basic components: Basic module symmetrical (plastic made from recycled material) and swivel castors 80 mm. The trolley should be completely cleaned after use and stored in a dry place. Store EasyMop system boxes open.

Packaging: Packing unit: 1; carton size: 560×470×740 mm; Carton weight: 10.69 kg.