Order Entry
Austria
Orders LinkContactUsLinkComponent
Eco Tec Multi-Use Mop

Eco Tec Multi-Use Mop

White/blue, 400×120 mm, Polyester
Catalog # PPSA2780520
Eco Tec Multi-Use Mop
Catalog # PPSA2780520
Eco Tec Multi-Use Mop

White/blue, 400×120 mm, Polyester

Price
7,49 €
Log in for availability
1 * 1 ST
Product Details & Documents

Resource-saving high-tech mop.

  • Very good area performance
  • Excellent dirt holding capacity
  • 50% less consumption of water and electricity
  • Suitable for wet cleaning
  • Damp cleaning and disinfection
  • Surface coating
  • Above-average durability due to high-tech TEC yarns
  • Pre-washed ready for use

Weight: 95 g
Colour: blue, grey, white
Features: with pocket system EasyFlow
Application: Healthcare and facility
Working material (colour): 50% polyester (white, blue), 50% viscose (white, blue), 75% polyester (grey), 25% viscose (grey)

Detergent and time in the reprocessing process compared to standard mop covers on the market. Suitable for smooth hard floors, sealed parquet floors and laminates. Storage The general storage conditions apply: Protect from harmful influences (liquids, sunlight or UV
light, pollution, pressure) and store at recommended temperature 5 to 40 °C.

Packaging: Packing unit: 1; selling unit: 1; quantity in carton: 50; carton size: 290×350×500 mm; carton weight: 4750 g. The size of the package, as well as the quantity in the box may vary depending on the order quantity and the volume of other ordered products.

Specifications
  • Colour:
    White/blue
  • Dimensions:
    400×120 mm
  • Material:
    Polyester