Poly Crimp Cap
Poly crimp cap, 12×21 mm, Septum colour - white/red, 1 mm, Blue, 11 mm, Silicone/PTFE
Catalog # NEUB783005B10SITE
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Poly crimp cap with inserted septum.
Specifications
- Cap Size:11 mm
- Septum:Septum colour - white/red
- Description:Poly crimp cap, 12×21 mm
- Material:Silicone/PTFE
- Thickness:1 mm
- Cap colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



