Order Entry
Austria
ContactUsLinkComponent
Eclipse™ Universal Fit Pipette Tips, 300 µl
Eclipse™ Universal Fit Pipette Tips, 300 µl
Catalog # LBCN1014-260-000-9
Supplier:  Labcon
New Product
Eclipse™ Universal Fit Pipette Tips, 300 µl
Catalog # LBCN1014-260-000-9
Supplier:  Labcon
New Product

Specifications

  • Packed:
    576 per pack
  • Sterile:
    -
  • Volume:
    300 µl
  • Pk:
    5.760

Specifications

About this item

Labcon Eclipse™ FlexTop™ Low force pipet tips are designed to fit onto most popular pipettors and eject with forces shown to help reduce the risk of strain injury. By using these low force tips you don't have to invest in special pipettors to gain all the advantages of low force pipetting.

  • Extra long
  • Fits popular 300 µl pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Height 71,1 mm

These ultimate tips feature a uniquely thin and flexible top that conforms to the pipet barrel unlike any other tips. They also include a non-beveled point that is so precise you can easily expel the tiniest amount of sample. And the top mounting is beveled to ensure that multichannel pipettes are easy to mount. FlexTop™ tip are made of clear 100% virgin polypropylene.

Like all Labcon tips these tips are autoclavable along with their racks. Our FlexTop™ tips in racks are packed in our trademark teal racks.

These racks are made of polypropylene and are autoclavable repeatedly. They have sturdy latch hinges that won't come apart like lesser quality tip racks and a special snap lock designed so that it will not catch on your gloves. You can also get FlexTop™ tips in resealable zip style bags, in refills for our Pagoda® system, in Eclipse® style refills, and in racks that have been sterilised using irradiation.