Order Entry
Austria
ContactUsLinkComponent
Magicard™ Prima 8 Laminating Film with Snowflake Design
Magicard™ Prima 8 Laminating Film with Snowflake Design
Catalog # BRDY321992
Supplier:  Brady
New Product
undefined
Magicard™ Prima 8 Laminating Film with Snowflake Design
Catalog # BRDY321992
Supplier:  Brady
New Product

Specifications

  • Colour:
    Transparent
  • Description:
    Magicard™ Prima 8 laminating film with snowflake design
  • Length:
    0,975 m
  • Pk:
    1
  • Width:
    60 mm

Specifications

About this item

Prima 8 laminating film with snowflake design.

  • Holographic laminate provides visual security on any card
  • Unique snowflake design
  • Can be applied with Prima 8 laminator

Number of single-sided cards: 100
Printing technology: thermal transfer

Delivery: Includes one roll of laminate.