Order Entry
Austria
ContactUsLinkComponent
Stainless Steel Slatted Modular Shelving Unit
Stainless Steel Slatted Modular Shelving Unit
Catalog # TEKMSHSH-MSSL25X60
Supplier:  TEKNOMEK
New Product
Stainless Steel Slatted Modular Shelving Unit
Catalog # TEKMSHSH-MSSL25X60
Supplier:  TEKNOMEK
New Product

Specifications

  • Description:
    Stainless steel modular shelving, slatted self
  • Material:
    Stainless steel
  • W×D×H:
    2475×600×1800 mm
  • Pk:
    1

Specifications

About this item

Stainless steel modular shelving units with slatted shelves are super hygienic, ingress-free and designed from 304-grade stainless steel.

  • 600 kg payload per unit
  • Adjustable feet on static versions
  • Units over 1500 mm feature 3 uprights (1 in the centre)

Each unit bay is supplied with 4 shelves as standard but each unit can hold up to 10 shelves, ensuring that you will find a unit suitable for your storage needs.

Support points every 150 mm make the shelving positions very flexible. You can even build a corner unit using hooks (2 per shelf), without any uprights needed. Units over 1500 mm feature 3 uprights (1 in the centre).

The maximum payload per unit is 600 kg (225 kg mobile). With individual shelf loading for under 1000 mm width: 150 kg and over 1000 mm width: 100 kg.

It comes with floor levelling adjustable feet to help compensate for any unevenness in the work area. Stainless steel castors are available but they are designed to facilitate the movement of the shelving units for cleaning purposes, rather than for transportation.