Order Entry
Austria
ContactUsLinkComponent
 
Cubis® II Balances
Catalog # 611-5824
Supplier:  Sartorius Balances
New Product
undefined
Cubis® II Balances
Catalog # 611-5824
Supplier:  Sartorius Balances
New Product

Specifications

  • Model:
    MCA125S
  • Pan/Platform Size:
    85×85 mm
  • Communication interface:
    COM-RS232 interface
  • Voltage:
    0 - 240 VAC (±10%)
  • Description:
    Cubis II Semi-micro Balance. Scale div. (d) 0,01 mg, max. load 120 g, draft shield U
  • Dimensions:
    355×240×61 mm
  • Plug type:
    Two-sided plug
  • Operating temperature range:
    0...40 °C
  • Stabilisation time:
    2 s
  • Pk:
    1
  • Readability:
    0,01 mg
  • Weighing cap.:
    120 g
  • Repeatability:
    0,01 mg
  • Linearity:
    0,065 mg

Specifications

About this item

The modular weighing system Cubis® II can be individually configured from different components. The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a comprehensive range of accessories allows the individual adaptation of the Cubis® II balance to all weighing tasks.

  • Leading performance
  • Monolithical weighing system, integrated climate sensors, individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-levelling
  • Full end-to-end data integrity
  • Integrated audit-trail, state-of-the-art user management
  • Outstanding service support
  • Integrated status centre, integrated service functions preventive maintenance on accredited standards

The Cubis® II range of premium laboratory balances with a maximum load between 2,1 g and 70 kg and a readability between 0,1 μg to 1 g provide the ideal model for every application.

Connection type: D-sub connector, 9-pin
Display type: Colour touchscreen

Certifications: 21 CFR Part 11 compliance.