Specifications
- Model:Mu 66i
- Pan/Platform Size:30 mm
- Description:Microbalance, RS232, USB host interface
- Dimensions:165W×480D×205H mm
- Stabilisation time:≤8 seconds
- Pk:1
- Weighing cap.:6,1 g
- Repeatability:0,002 mg [weight 2 g]
0,003 mg [weight 5 g] - Linearity:±0,01 mg
Specifications
About this item
The new microbalance series 'Mu' with 0,001 mg resolution. Equipped with 5" color touch screen display that brings outstanding ease of use, also the innovative wide double glass wind-shield that allows the user to weigh the samples with comfort.
- 5" touch screen indicator that makes easy the operation and the navigation through the balance functions
- Double wind shield for enhanced ventilation and temperature variation protection
- External ioniser included with the balance to eliminate static charges
- Automatic internal calibration
- Wide range of embedded functions such us formulation, GLP, advance piece-counting and more
- Seven languages interface
Advanced and efficient filtering algorithms will deliver quick and accurate results and many embedded functions to meet all the laboratory requirements. A bench ioniser is provided as standard to neutralize static electricity on charged samples.
A clear interface will show all the data also with real time bars. A wide number of embedded functions come embedded with the balance. The double wind-shield is built with a metal evaporated metal coating to help to reduce at minimum static charges. A ioniser is provided together with the balance. By blowing ions it neutralizes static electricity on charged samples like plastic parts, containers or films.
Power supply (balance): 110 to 230 VAC, 50/60 Hz; output 24 V 1 A multi plug
Power supply (ioniser): 110 to 230 VAC, 50/60 Hz; output 12 V 1 A multi plug