High-Grade Precision Thermometers
AMARL29000-GA/WC
: Amarell
New Product
- Ø:7 mm
- Length:450 mm
- Environmentally Preferable:
- Filling:Gallium
- Pk:1
This high-grade precision thermometer features a solid stem, operates in the temperature range of −10 to +480 °C, has a white-backed. It is designed for total immersion, uses durable pigment, and is suitable for government verification.
- Scale graduation: 1 °C