Order Entry
Austria
ContactUsLinkComponent
Arium® Mini Xtend Ultrapure Water Systems
Arium® Mini Xtend Ultrapure Water Systems
Supplier:  Sartorius
New Product
Certificates
undefined
Arium® Mini Xtend Ultrapure Water Systems
Supplier:  Sartorius
New Product

Specifications

  • Catalog No:
  • VIVAH2O-MAR-UV-T
  • VIVAH2O-MUR-T
  • VIVAH2O-MAR-T
  • VIVAH2O-MUR-UV-T
  • Model:
  • Mini Plus UV Extend
  • Mini Essential Extend
  • Mini Plus Extend
  • Mini Essential UV Extend
  • Feed water:
  • Tap water
  • Water pretreated by reverse osmosis, distillation or deionisation
  • Tap water
  • Water pretreated by reverse osmosis, distillation or deionisation
  • Flow rate:
  • Max. 1 L/min
  • Max. 1 L/min
  • Max. 1 L/min
  • Max. 1 L/min
  • TOC content:
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • Bacteria:
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • Particles:
  • No particles >0,2 µm
  • No particles >0,2 µm
  • No particles >0,2 µm
  • No particles >0,2 µm
  • W×D×H:
  • 280×530×510 mm
  • 280×530×510 mm
  • 280×530×510 mm
  • 280×530×510 mm
  • Weight:
  • 13 kg
  • 13 kg
  • 13 kg
  • 13 kg

Specifications

Related Information

Frequently Bought Together