Magicard™ Prima 8 Uno Laminator
Catalog # BRDY321957
Supplier: Brady
New Product
Specifications
- Gewicht:4,7 kg
- Bezeichnung:Uno laminator, white, blue
- B×T×H:211,5×475,5×248 mm
- VE:1
- Print resolution:600 dpi
- Unterstütztes Betriebssystem:Windows® 10, Windows® 7, Windows® 8, Windows® Server 2012, Windows® Server 2016
- Stromzufuhr:110 - 240 V
- Temperaturbereich:15...30 °C
- Anschlüsse:Ethernet, USB
- Display:Monochrome LCD
- Modul:Automatic, manual
- Print method:Heat transfer, single-sided printing only
- Print speed:Monochrome print speed (per hour): 750
Colour printing speed (per hour): 190
Specifications
About this item
The Magicard Prima 8 printer provides a compact, reliable and robust solution for instant issuance and lamination.
- Add this laminator to the Prima 8 Uno printer to automatically print and protect your cards in one operation
- Reinforce the protection of your card by applying a protective film
- Visual safety - holographic protective films and UV films available
- Application: Health and hospital labeling, facility identification, safety identification, general identification
Using a retransfer printing process, images are first printed onto a thin film and then thermally transferred to the card surface. This produces a high-resolution glossy image, printed to the edges of the card.