Order Entry
Austria
ContactUsLinkComponent
SWIFT OTG Safety Glass
SWIFT OTG Safety Glass
Catalog # BOLESWIOTN10E
Supplier:  Bollé Safety
New Product
SWIFT OTG Safety Glass
Catalog # BOLESWIOTN10E
Supplier:  Bollé Safety
New Product

Specifications

  • Description:
    Frame colour: Blue
  • Size:
    146×55 mm
  • Environmentally Preferable:
  • Lenses:
    Clear, PC, platinum lite coating
  • Pk:
    1

Specifications

About this item

SWIFT OTG, the affordable safety over-the-glasses solution designed for superior performance. Equipped with our anti-fog and anti-scratch platinum lite coating, it ensures crystal-clear vision in all situations.

  • Thin, flexible temples with side shields for enhanced comfort and protection
  • Safety glasses with clear lenses are essential indoors
  • Clear lenses provide 90% light transmission
  • Is compatible with the platinum anti-fog coating
  • Indoor use

Its wide, lightweight, and well-balanced frame fits comfortably over most prescription glasses while offering optimal upper, lower, and lateral protection. The sleek, contoured temples not only enhance comfort but also provide increased lateral coverage, suitable for various equipment needs. As part of our Go Green range, SWIFT OTG stands out for its commitment to sustainability.

Crafted from 33% recycled polycarbonate, by weight, and entirely recyclable, thanks to its mono-material design without any metal parts, it exemplifies eco-friendly manufacturing without compromising quality or performance.

Tint base: Clear