Order Entry
Austria
ContactUsLinkComponent
Savant™ SpeedVac™ SPD140P1 Medium Capacity Vacuum Concentrator
Savant™ SpeedVac™ SPD140P1 Medium Capacity Vacuum Concentrator
Catalog # 531-1430
Supplier:  THERMO SAVANT
undefined
Savant™ SpeedVac™ SPD140P1 Medium Capacity Vacuum Concentrator
Catalog # 531-1430
Supplier:  THERMO SAVANT

Specifications

  • Description:
    SpeedVac SPD140 Vacuum concentrator kit, ambient, 35...80 °C in 5 °C increments, 230 V, 50 Hz
  • Environmentally Preferable:
  • W×D×H:
    33×46×36 cm
  • Weight:
    26 kg
  • Pk:
    1

Specifications

About this item

Savant™ SpeedVac™ medium capacity vacuum concentrators evapourate strong acids, bases, and aggressive organic solvents. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

  • Equipped with radiant lamps within the chamber
  • Heated lid for processing high boiling points (DMSO, DMF) and independent timers for both heat and run
  • Audible alarm to alert user when operation is finished
  • Built-in vacuum gauge and vacuum display
  • Wider vapour port and tubing for enhanced vapour throughput, reducing drying times
  • Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimizing drying times
  • Cold trap is –5 °C; specially designed for trapping high boiling point solvents

Solvent and solvent combinations for SPD140P1 kit are acetic acid, ammonium hydroxide, formic acid, hydrochloric acid, TFA, methylene chloride and TFA, acetone and HCL, methylene chloride and MEOH, DMSO and methanol.

Ordering information: SPD140 P1 includes acid-resistant SpeedVac™ vacuum concentrator, ultra-low temperature refrigerated vapour trap (–104 °C ), oil-free ETFE/PFA four-headed pump, glass tubes rotor, RH40-11 (40×1.5 to 2.0 ml), Glass condensation flask, tubing and fitting kit, CryoCool™ heat transfer fluid (1 L).