Order Entry
Austria
Orders LinkContactUsLinkComponent
Compact Dot Matrix Printer and Papers

Compact Dot Matrix Printer and Papers

Compact dot matrix printer, 114,6×188,2×88,6 mm, 1,5 kg
Catalog # 611-5843
Supplier:   Sartorius Balances
Compact Dot Matrix Printer and Papers
Catalog # 611-5843
Supplier:  Sartorius Balances
Compact Dot Matrix Printer and Papers
Compact Dot Matrix Printer and Papers

Compact dot matrix printer, 114,6×188,2×88,6 mm, 1,5 kg

Price
612,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dot Matrix printer for Sartorius balances.

  • Acquisition and documentation of current measurement data
  • Compact and robust design
  • High printing speed
Specifications
  • Weight:
    1,5 kg
  • Description:
    Compact dot matrix printer
  • W×D×H:
    114,6×188,2×88,6 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Printer paper for YDP50, 57×50 mm, 1 kg, W×D×H: 120×315×70 mm
    Printer paper for YDP50, 57×50 mm, 1 kg, W×D×H: 120×315×70 mm
    611-5844
    YDP50 printer
    Log in for availability
    1 * 1 ST - 35,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.