Order Entry
Austria
ContactUsLinkComponent
Discovery® Cyano HPLC Columns
Discovery® Cyano HPLC Columns
Supplier:  Merck
Certificates
Discovery® Cyano HPLC Columns
Supplier:  Merck

Specifications

  • Catalog No:
  • 59356-U
  • 59357-U
  • 59586-U
  • Application:
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Carbon load:
  • 4,50%
  • 4,50%
  • 4,50%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • Temperature limit:
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • USP code:
  • L10
  • L10
  • L10
  • Shipping conditions:
  • Acetonitrile
  • Acetonitrile
  • Acetonitrile

Specifications

Frequently Bought Together