Order Entry
Austria
ContactUsLinkComponent
 
Biochrom Biowave 3 with Printer
Catalog # SCLI80-3007-33
Supplier:  BIOCHROM
undefined
Biochrom Biowave 3 with Printer
Catalog # SCLI80-3007-33
Supplier:  BIOCHROM

Specifications

  • Light source:
    Xenon Lamp
  • Description:
    Biowave 3 UV-visible spectrophotometer, with printer
  • W×D×H:
    260×390×100 mm
  • Wavelength range:
    190 - 1100 nm
  • Interfaces:
    Graphical display
  • Spectral bandwidth:
    5 nm
  • Weight:
    3 kg
  • Pk:
    1

Specifications

About this item

The Biowave 3 series offers all the benefits and capabilities of a research grade Life Science spectrophotometer with robust design and reasonable cost that also makes it perfect for students.

  • Split beam (RBC) UV/Vis spectrophotometer 190 to 1100 nm (3/5 nm bandwidth)
  • Pre-programmed methods for DNA, RNA, oligos, proteins and cell density
  • Nucleic acid scans for purity checking
  • Low volume capability with microvolume cuvettes
  • Novel optics with a xenon source for long lamp lifetime and low running costs
  • Lightweight and stackable for storage

Results may be downloaded to a USB flash drive or printed to an optional integrated graphical printer for a permanent record. Alternatively, results can be exported via a cable connection to a suitable PC running Print Via Computer (PVC) software or wireless accessory (optional). Comprehensive IQ/OQ documentation and service support is available for our Biowave instruments.