Order Entry
Austria
ContactUsLinkComponent
Biochrom Ultrospec® 30 Cell Density Meter
Biochrom Ultrospec® 30 Cell Density Meter
Catalog # 634-1235
Supplier:  BIOCHROM
undefined
Biochrom Ultrospec® 30 Cell Density Meter
Catalog # 634-1235
Supplier:  BIOCHROM

Specifications

  • Light source:
    LED
  • Description:
    Ultrospec® 30-cell density meter
  • W×D×H:
    170×210×50 mm
  • Interfaces:
    Colour touch screen
  • Spectral bandwidth:
    40 nm
  • Weight:
    0,6 kg
  • Pk:
    1

Specifications

About this item

The Ultrospec 30 Cell density meter is compact and portable, with a unique standard curve functionality.

  • Compact and portable: Hand-held instrument with rechargeable battery for easy movement around the lab
  • Touchscreen display: Intuitive menu arrangement easily navigated using the colour trouchscreen
  • Instrument data output: Measurement data can be exported to a USB flash drive as common-separated value (.csv)

Creation of standard curves: Generate and save cell and condition specific standard curves using absorbance values or McFarland standards to use for future quantification.

Wavelength range: 600 nm