Order Entry
Austria
ContactUsLinkComponent
Flow Rate Sensor, SDN 552/2 GAA
Flow Rate Sensor, SDN 552/2 GAA
Catalog # EGEEP11317
New Product
Flow Rate Sensor, SDN 552/2 GAA
Catalog # EGEEP11317
New Product

Specifications

  • Output:
    2 × analog output 4...20 mA
  • Range:
    2 - 20 L/min (Detection range water, water/glycol)
  • Temperature range:
    0...60 °C (Ambient temperature); −10...90 °C (Medium temperature)
  • Description:
    Flow rate sensor, SDN 552/2 GAA, 15 mm (Int.Ø)
  • Connection:
    M12 connector (Electrical connection)
  • Display:
    7-segment/3 digits
  • Pk:
    1
  • Housing material:
    PBT
  • Fluid type:
    Water, water/glycol
  • Process connection:
    Tube fittings for steel tubes according to ISO 3304/DIN 2391

Specifications

About this item

Flow rate sensors, SDN 552/2 GAA for fluid media.

  • Seven segment flow rate indication
  • 2 × analog output
  • Working range 2 to 20 L/min
  • Reverse polarity protection

These sensors are used for flow and temperature monitoring in water and water-glycol mixtures.

Int Ø: 15 mm
Ext Ø Pipe: 15 mm
Load RL: 200 to 500 Ω

Supply voltage: 24 VDC ±10%
Current consumption max.: 100 mA
Switching current max.: 200 mA (20 °C)

Reaction time typ.: 1 to 8 s
Compressive strength: 20 bar
Programmable functions: Glycol percentage, adjustable to reference, averaging, access code, analog range, display flow/temperature

Certifications: Protection [EN 60529]: IP 65.
Accessories information: Mounting plate, adapter SDA G1/4-Ø-10-L050 (Z01175), adapter SDA G1/2-Ø-18-L068 (Z01176).