Order Entry
Austria
ContactUsLinkComponent
Flocculation Jar Tester, JT-M6C
Flocculation Jar Tester, JT-M6C
Catalog # WITGDH.WJT06020
Supplier:  witeg Labortechnik
undefined
Flocculation Jar Tester, JT-M6C
Catalog # WITGDH.WJT06020
Supplier:  witeg Labortechnik

Specifications

  • Stirring places:
    6
  • Stirring speed:
    20 - 300 rpm
  • Description:
    Flocculation jar tester, 6-place, No.of.stirring position: 6
  • Model:
    JT-M6C
  • Display:
    Digital LCD with back light
  • Weight:
    69 kg
  • W×D×H:
    1000×310×535 mm
  • Pk:
    1

Specifications

About this item

  • flocculation test in water treatment laboratories
  • coagulation chemistry

Safety mechanism:
Timer 99 h 59 min with timer-end signal
Error status
Locking mode
Overload protection
Overheat protection
Operation LEDs

Features:
20 to 300 rpm
6 places
6 light sources
Programmable operations (6 programs with 10 steps)
Geared motor (ratio: 10:1)
Digital LCD for rpm, power-bar, status and programming
Special designed timing belt