Order Entry
Austria
ContactUsLinkComponent
Supelco® Ascentis® C8 HPLC Columns
Supelco® Ascentis® C8 HPLC Columns
Supplier:  Merck
Certificates
Supelco® Ascentis® C8 HPLC Columns
Supplier:  Merck

Specifications

  • Catalog No:
  • 581402-U
  • 581401-U
  • 581442-U
  • 581427-U
  • 581426-U
  • 581400-U
  • 581414-U
  • 581425-U
  • 581424-U
  • 581408-U
  • 581407-U
  • Application:
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Carbon load:
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • Temperature limit:
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • USP code:
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • L7
  • Shipping conditions:
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol
  • 30% water/70% methanol

Specifications

Related Information

Frequently Bought Together