Order Entry
Austria
ContactUsLinkComponent
Temperature Control System, CBC VISC Lite
Temperature Control System, CBC VISC Lite
Catalog # IKAA20102007
Supplier:  IKA
undefined
Temperature Control System, CBC VISC Lite
Catalog # IKAA20102007
Supplier:  IKA

Specifications

  • Flow rate:
    18 L/min
  • Temperature Range:
    −25...+125 °C
  • Capacity:
    5,5 - 8,5 L
  • Description:
    CBC VISC lite temperature control, EU plug
  • Seq:
    01
  • W×D×H:
    414×505×392 mm
  • Temperature resolution:
    ±0,1 K
  • Electrical:
    230 V, 50/60 Hz
  • Refrigerant:
    R290, 55 g
  • Heating power:
    2000 W (Heat output)
  • Cooling capacity:
    0,45; 0,42; 0,38; 0,25; 0,12 kW
  • Pk:
    1
  • Pump:
    0,35 bar (pressure); 0,15 bar (suction)
  • Temp. stability:
    ±0,05 K
  • Type:
    CBC VISC lite

Specifications

About this item

The CBC VISC lite heating and cooling bath circulator covers a wide temperature range from −25 to +125 °C and is designed to be combined with the IKA ROTAVISC viscometers.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement
  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with eco-friendly natural refrigerant R290
  • Easy to maintain: The easy removable and cleanable air filter guaranties best performance

Flexible application: External pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers

Certifications: Protection class according to DIN EN 60529: IP 21.
Delivery: Complete packages include CBC VISC lite, beaker rack, beaker rack inlay, AS 2.6 fixing clip (×2), power cord set, power connection cord set, signal cable, USB cable, screwdriver (use for safety circuit), hose olives DN 8 (×2), cable clamps (×2), user guide and warranty card.
Caution: Cooling capacity at 20; 10; 0; −10 and −20 °C.