Order Entry
Austria
ContactUsLinkComponent
Immersion Circulators, ICC 100 lite
Immersion Circulators, ICC 100 lite
Catalog # IKAA20105647
Supplier:  IKA
Immersion Circulators, ICC 100 lite
Catalog # IKAA20105647
Supplier:  IKA

Specifications

  • Heating capacity:
    2 kW
  • Weight:
    4,2 kg
  • Working temperature range:
    Ambient... 100 °C
  • Description:
    ICC 100 lite EU plug
  • Seq:
    02
  • W×D×H:
    135×180×303 mm
  • Model:
    ICC 100 lite
  • Min. temperature:
    –25 °C
  • Electrical:
    230 V, 50/60 Hz
  • Display:
    LED
  • Heating power:
    2000 W
  • Pk:
    1
  • Temp. stability:
    ±0,05
  • Type:
    ICC 100 lite

Specifications

About this item

The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation. ICC 100 lite is suitable for tempering liquids up to 100 °C and internal circulation.

  • USB and RS232 interface for monitoring, control and documentation

Increased safety: ICC 100 lite is approved for use with flammable liquids in accordance with DIN 12876, safety class III.

Convenient handling: The integrated stand enables easy cleaning and prevents important components from being damaged.

Durability and low maintenance: Robust design thanks to high-quality material, housing made of coated stainless steel.

Easy configuration: To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories.