Order Entry
Austria
ContactUsLinkComponent
AM 4 Multi-position Hotplate Stirrer
AM 4 Multi-position Hotplate Stirrer
Catalog # VELPF20500590
Supplier:  VELP SCIENTIFIC
New Product
undefined
AM 4 Multi-position Hotplate Stirrer
Catalog # VELPF20500590
Supplier:  VELP SCIENTIFIC
New Product

Specifications

  • No. of stirring positions:
    4
  • Temperature range:
    Ambient... 310 °C
  • Description:
    AM 4 multi-position hotplate stirrer, with analogue speed and heat control
  • Model:
    AM 4
  • Speed range:
    100 - 1500 rpm
  • W×D×H:
    715×90×270 mm
  • Max. stirring capacity H₂O:
    15 L
  • Plate dimensions:
    Ø 135 mm
  • Plate material:
    Aluminium alloy
  • Power input:
    2550 W
  • Weight:
    5,8 kg
  • Pk:
    1

Specifications

About this item

Robust multiple-position hotplate stirrer with four independent positions designed to guarantee safety, powerful stirring, and excellent heating for basic applications. Unit has epoxy painted aluminum housing.

  • Four independent positions which stir up to 1500 rpm, up to 15 L each
  • The 135 mm diameter aluminum alloy top plate ensures temperature homogeneity and optimum heat transfer across the entire surface
  • Four illuminated indicators warn operator when heating is on and temperature is above 50 °C
  • Brushless motor ensuring power and resistance over time
  • Designed for long lifespan and guaranteed with 3 years warranty with online product registration
Certifications: CB; cNEMKOus