Specifications
- Heating capacity:2 kW
- Weight:4,7 kg
- Working temperature range:Ambient... 150 °C
- Capacity:8 L
- Description:ICC 150 lite EU plug
- Material:Stainless steel
- Seq:01
- W×D×H:135×180×303 mm
- Environmentally Preferable:
- Model:ICC 150 lite
- Min. temperature:–25 °C
- Electrical:230 V, 50/60 Hz
- Max. pump pressure flow:0,3 bar
- Max. suction flow rate:0,1 bar
- Display:LED
- Heating power:2000 W
- Max. flow rate:15 L/min
- Timer:No
- Pk:1
- Temp. stability:±0,05
- Type:ICC 150 lite
Specifications
About this item
The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation. ICC 150 lite is suitable for tempering liquids up to 150 °C. The integrated pressure/suction pump allows the device to be used for internal and external applications.
Increased safety: ICC 150 lite is approved for use with flammable liquids in accordance with DIN 12876, safety class III. It detects an overflow, e.g. due to an unintentional increase in the volume of oils, and switches the heating off safely.
Convenient handling: The integrated stand enables easy cleaning and prevents important components from being damaged.
Durability and low maintenance: Robust design thanks to high-quality material, housing made of coated stainless steel.
USB and RS232 interface for monitoring, control and documentation.
Easy configuration: To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories.