Order Entry
Austria
ContactUsLinkComponent
Immersion Circulators, ICC 100 lite eco 18
Immersion Circulators, ICC 100 lite eco 18
Catalog # IKAA10013187
Supplier:  IKA
New Product
Immersion Circulators, ICC 100 lite eco 18
Catalog # IKAA10013187
Supplier:  IKA
New Product

Specifications

  • Heating capacity:
    2 kW
  • Weight:
    4,2 kg
  • Working temperature range:
    Ambient... 100 °C
  • Capacity:
    18 L
  • Description:
    ICC 100 lite eco 18 EU plug
  • Material:
    Plastic
  • Seq:
    02
  • W×D×H:
    135×180×303 mm
  • Environmentally Preferable:
  • Model:
    ICC 100 lite eco 18
  • Min. temperature:
    –25 °C
  • Electrical:
    230 V, 50/60 Hz
  • Display:
    LED
  • Heating power:
    2000 W
  • Pk:
    1
  • Temp. stability:
    ±0,05
  • Type:
    ICC 100 lite eco 18

Specifications

About this item

The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation. ICC 100 lite is suitable for tempering liquids up to 100 °C and internal circulation.

  • Max. temperature in the plastic bath (eco): 100 °C (water only)

To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories. Technical data relates to the temperature control instrument included in the package.

Delivery: Package includes: ICC 100 lite compact immersion circulator, IB 18 eco plastic bath (size L), BL.ICC lite bath bridge, big. Technical data relates to the temperature control instrument included in the package.