Order Entry
Austria
ContactUsLinkComponent
 
Flow Rate Sensor for Fluid Media, SDN 520 GSP
  EGEEP11285
New Product
Flow Rate Sensor for Fluid Media, SDN 520 GSP
  EGEEP11285
New Product

 

  • Output:
    Switching output, PNP-NO
  • Range:
    3 - 40 L/min (Water detection range); 4 - 30 L/min (Working range)
  • Length:
    118 mm
  • Temperature range:
    0...60 °C (Ambient temperature); 0...80 °C (Medium temperature)
  • Description:
    Flow rate sensor, SDN 520 GSP, 19 mm (Int.Ø)
  • Connection:
    M12 connector (Electrical connection)
  • Pk:
    1
  • Housing material:
    PBT
  • Fluid type:
    Water
  • Process connection:
    G3/4

 

 

Flow rate sensor with amplifier. Robust, compact housing from glass fibre reinforced PBT.

  • Seven segment flow rate indication
  • Flow rate and temperature
  • Standardised button programming
  • Detection range from 10 to 100 L/min
  • No parts protruding into the flow
  • Switching and/or analogue output (combinations possible)
  • Can be used for water/glycol mixtures
  • Reverse polarity protection

Material sensor touched by medium: FPM, stainless steel AISI 316 Ti
Compressive strength: 20 bar
Temperature gradient fluids: 400 K/min
Start-up time typ.: 5 to 15 s
Reaction time typ.: 0,5 to 10 s

Supply voltage: 24 VDC ±10%
Current consumption max.: 50 mA
Switching current max.: 200 mA (20 °C)
Voltage drop max.: 2,5 V

 : EN 60529, IP 67.
 : Connecting cable SLG, SLW, SBG, SBW, mounting bracket, screwdriver (in scope of delivery).